Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WTS-2424-3R-DR Mobile Butcher Block Top Tables, 24" x 24", 2 Shelf, Drawer

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Little Giant WTS-2424-3R-DR Mobile Butcher Block Top Tables, 24" x 24", 2 Shelf, Drawer

Item #: WBB1588603

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 482.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WTS-2424-3R-DR, 24" W x 24" D Mobile Butcher Block Top Table w/ 2 Shelves & Drawer - Gray

These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. 3" x 1-1/4" hard rubber casters with wheel brakes. 35" High. 1000 lbs. Load capacity. 1000 lbs. Load capacity. Includes a Locking Storage Drawer.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • CAPACITY LBS1,000
    • COLOR FINISHGray
    • ASSEMBLYWelded
    • BRANDLittle Giant™
    • CASTER3" Solid Rubber
    • CONSTRUCTIONWelded Steel
    • DRAWER QUANTITY1
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWTS-2424-3R-DR
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • SHELF TYPELower Shelf
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WEIGHT LBS96
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber, 4 Swivel with Wheel Brakes
    • BACK STOP--
    • BASE TYPELower Shelf
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!