Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WA-2872-PB  72"W x 28"D Welded Workbench, Backstop, Pegboard Panel, Adjustable Height

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Little Giant WA-2872-PB 72"W x 28"D Welded Workbench, Backstop, Pegboard Panel, Adjustable Height

Item #: WBB1588689

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 771.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WA-2872-PB Little Giant WA-2872-PB Welded Workbench, Backstop, Pegboard Panel, 28" x 72", Adjustable Height

Formed 12 gauge steel tops are double reinforced and have a 3" high backstop. Half-depth lower shelf is 12 gauge with a 3" lip at rear. Adjustable from 27"-41" high in 2" increments. Features a bolt-on 16 gauge pegboard panel. Holes are 1" on center and accept most common light and heavy-duty hooks. Pegboard panel is 24" high. Durable powder coated finish.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES28
    • HEIGHT INCHES51 to 65
    • CAPACITY300
    • CAPACITY LBS--
    • COLOR FINISHGray
    • ASSEMBLYWelded Unit, Bolt-on Pegboard
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWA-2872-PB
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • SHELF TYPEHalf-depth lower shelf with 3" lip at rear
    • TOP CONSTRUCTIONSteel Square Edge
    • DRAWER QUANTITY--
    • HEIGHT INCHES (ADJUSTABLE LEG)51 to 65
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!