Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WT1-3060-LL-42 60"W x 30"D Counter Height Work Table with Butcher Block Top

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Little Giant WT1-3060-LL-42 60"W x 30"D Counter Height Work Table with Butcher Block Top

Item #: WBB1905382

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 672.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WT1-3060-LL-42 60"W x 30"D Counter Height Work Table with Butcher Block Top

The 1-3/4" thick butcher block top work surface is 42" high. Heavy-duty leg levelers provide up to an additional 3" of height. Butcher block tops are impact resistant, non-conductive, resist damage from heavy blows, and provide an extremely durable, yet forgiving work surface. These tops are attached to an all-welded, powder coated steel frame and ship fully assembled.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES42
    • CAPACITY LBS2000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • GAUGE--
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERWT1-3060-LL-42
    • SHELF QUANTITY--
    • SHELF TYPE--
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WEIGHT LBS137
    • DRAWER QUANTITY--
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!