Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shureshop® bench-stationary, stainless steel top, 72" x 29"-Carmine Red
See all 30 items in product family

Shureshop® bench-stationary, stainless steel top, 72" x 29"-Carmine Red

Item #: WBB380837

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 842.00
Product Information
Customer Review
Product Q&A
Accessories
Shureshop® bench-stationary, stainless steel top, 72" x 29"-Carmine Red

Shureshop® bench - stationary, stainless steel top, adjustable height legs (1" increments min 29" max 41"), rear stringer, 72"W x 29"D x adj height

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES29
    • HEIGHT INCHES29 to 41
    • COLOR FINISHCarmine Red
    • ASSEMBLYUnassembled
    • BRANDShure
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • TOP CONSTRUCTIONStainless Steel Square Edge
    • DESCRIPTIONStationary Shureshop® Bench
    • MANUFACTURERS PART #811107-CR
    • LEG STYLEOpen C-Channel Leg
    • COLOR FAMILYRed
    • COUNTRY OF ORIGINUSA
    • HEIGHT INCHES (ADJUSTABLE LEG)29 to 41

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result