Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tennsco Packing Table with Steel Square Edge Top  - 72 x 30
See all 4 items in product family

Tennsco Packing Table with Steel Square Edge Top - 72 x 30

Item #: WBB2303975

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,201.00 Save up to 48%
Price: $ 626.00
Product Information
Customer Review
Product Q&A
Accessories
Tennsco Packing Table with Steel Square Edge Top - 72 x 30

Increase your shipping efficiency with Tennsco's Packing Table. Tennsco's Packing Table modular design is scalable with the needs of your business with the ability to add or remove accessories as required. Features a 30" deep, 12 gauge steel work surface. Each table comes standard with a heavy duty 14 gauge lower shelf with a 350 lb capacity and 14 gauge adjustable legs that adjust from 27-7/8" - 35-3/8". Overall table height is 83-7/16". Sturdy rear uprights support an upper divided shelf perfect for storing boxes or oversize cartons. Roll Dispenser and Storage Shelf included for organizing and storing your packing and shipping supplies. All Tennsco Products are proudly made in the USA.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES27-7/8 to 35-3/8
    • CAPACITY LBS1,800
    • COLOR FINISHMedium Gray
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • CONSTRUCTIONSteel
    • DESCRIPTIONStandard Packing Table
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERAPT-3072S-MGY
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONSteel Square Edge
    • TYPEStationary
    • WEIGHT LBS252
    • INCLUDESLower Shelf, Cantilever Uprights, Upper Shelf, Roll Dispenser, Box Shelf
    • TOP COLORMedium Gray
    • HARDWARE INCLUDEDYes
    • TOP THICKNESS INCHES1-1/2
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!