Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fort Knox Side and Back Rail Kit, 72"W x 24"D x 5"H, Red

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Fort Knox Side and Back Rail Kit, 72"W x 24"D x 5"H, Red

Item #: WBB481400

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.31 Save up to 60%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
Fort Knox Side and Back Rail Kit, 72"W x 24"D x 5"H, Red

By Combining Hallowell adjustable Rivetwell shelving, heavy-duty, all-welded cabinets, workbenches and locker/drawer units, the Fort Knox Modular Utility Storage and Workbench System is a uniquely functional and durable modular system that provides numerous components allowing customization to create your perfect workspace. Fabricated from heavy gauge steel and coated with a unique textured two-tone black and red powder coat finish, the Fort Knox system will stand up to the most demanding users. Intelligent design allows each major comopnent to be utilized stand alone or in conjunction with any of the other major components.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES5
    • COLOR FINISHRed
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFKSBRK7224RR-HT
    • PACKAGE QUANTITY1
    • SHELF QUANTITY--
    • WEIGHT LBS10.4
    • ACCESSORY HEIGHT INCHES5
    • addon_typeSide And Back Rail Kit
    • ACCESSORY WIDTH INCHES72
    • ITEM DESCRITIONSide & Back Rail Kit
    • ACCESSORY DEPTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!