Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek 30105, Y Adapter Plug, NEMA 5-15P to 2- IEC C13

Rollover image to zoom in

Click image to enlarge

Conntek 30105, Y Adapter Plug, NEMA 5-15P to 2- IEC C13

Item #: WBM1901024

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.49 Save up to 41%
Price: $ 8.00
Product Information
Customer Review
Product Q&A
Conntek 30105, Y Adapter Plug, NEMA 5-15P to 2- IEC C13

1 to 2 Power Current(Splitting) Tap. NEMA 5-15P to 2 IEC 60320 C13. UL Approval. Limited one year warranty.

Product Specifications

    • AMPS10
    • BRANDConntek
    • CONFIGURATIONNEMA 5-15P to 2 IEC 320 C13
    • MANUFACTURER PART NUMBER30105
    • WATTAGE1250
    • COLORGray
    • NUMBER OF OUTLETS2
    • CORD LENGTH FEET--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!