discount codeFree shipping over 300

Applied at checkout

Aero Manufacturing 3TGS-3060 14 Ga Workbench 304 Stainless 2-3/4" Backsplash & Galv Undershelf 60x30

Aero Manufacturing 3TGS-3060 14 Ga Workbench 304 Stainless 2-3/4" Backsplash & Galv Undershelf 60x30

Item #: WBB203861

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $421.95

Quantity

Popular item in this category

Customers Also Viewed

Aero Manufacturing 3TGS-3060 14 Ga Workbench 304 Stainless 2-3/4" Backsplash & Galv Undershelf 60x30

This Stainless Steel Workbench with 2-3/4" Backsplash features a 16GA 304 Type Stainless Steel Top measuring 60"W x 30"D. Includes an 18 gauge galvanized steel lower shelf. Tubular legs are 1-5/8" O.D. 16 gauge galvanized steel, complete with 1" adjustable impact resistant, plastic feet. Stainless steel benches are sound deadened to resist vibration with 1-7/8" hemmed safety edges. Lower shelf is fully adjustable. Fully welded gussets for extra rigidity. NSF® Listed.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • HEIGHT INCHES35
  • ASSEMBLYUnassembled
  • GAUGE16
  • MANUFACTURERS PART NUMBER3TGS-3060
  • TOP CONSTRUCTION16 Gauge/ 304 Series
  • UNDERSTRUCTURE16 Ga. Galvanized Steel Legs w/ 18 Ga. Galvanized Steel Lower Shelf
  • TOP SERIES304
  • BRANDAero Manufacturing
  • BACKSPLASH HEIGHT INCHES2-3/4
  • CAPACITY CUBIC FEET8
  • LEG QUANTITY4
  • TUBE DIAMETER INCHES1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing 3TGS-3060 14 Ga Workbench 304 Stainless 2-3/4" Backsplash & Galv Undershelf 60x30

Aero Manufacturing 3TGS-3060 14 Ga Workbench 304 Stainless 2-3/4" Backsplash & Galv Undershelf 60x30

Item #: WBB203861

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top