Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BK Resources VTT-3024, 30" x 24" 18 Ga. Stainless Flattop Workbench, Galvanized Base
See all 40 items in product family

BK Resources VTT-3024, 30" x 24" 18 Ga. Stainless Flattop Workbench, Galvanized Base

Item #: WBB899480

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 151.95
Product Information
Customer Review
Product Q&A
This Stainless Steel Workbench features an 18 gauge T-430 stainless steel top with front and rear no-drip edges. The top is reinforced with 2 heavy gauge channel supports. Includes fully adjustable 18 gauge galvanized steel lower shelf. Supporting this unit are 1-5/8" diameter galvanized steel legs with 1" adjustable feet. NSF Approved. Weight capacity: 800 lbs. Measures 30"W x 24"D x 35"H.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • CONSTRUCTIONStainless Steel Top With Galvanized Base
    • GAUGE18
    • SHELF CONSTRUCTION18 Ga. Galvanized Steel
    • SHELF QUANTITY1
    • TOP CONSTRUCTION18 Gauge/ 430 Series
    • WEIGHT LBS45
    • BRANDBK Resources
    • COLOR FINISHSilver & Gray
    • CAPACITY LBS800
    • LEG CONSTRUCTION16 Ga. Galvanized Steel

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

This table is exactly what we were looking for...

Your review: The stainless steel table was delivered well-packaged to prevent damage in route. It proved easy to assemble. It is robust and should provide years of reliable service. The stainless steel surface is easy to keep clean which is a big 'plus' in our laboratory setting.

Is this review helpful?

Stainless Steel Table

Your review: Excellent price for a sturday, functional table.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!