Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
QS Dimension-4 Single Sided Add-on Unit 30"x60"x72"H
See all 16 items in product family

QS Dimension-4 Single Sided Add-on Unit 30"x60"x72"H

Item #: WBB437251

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $642.00 Save up to 4%
Price: $ 617.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
QS Dimension-4 Single Sided Add-on Unit 30"x60"x72"H

Dimension 4 Workbenches (also called workstations) are the most versatile and useful workbench modules available. The system easily expands to meet growing needs through the addition of accessories and more modules. The Single Sided Add-on is used to fill out the rest of the stations in a given line. A basic add-on unit includes one upright, one laminate work surface with 180° rolled front edge, one left and one right side work surface support bracket, one modesty panel and two work surface hat sections. All are UL Listed for structural safety.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES72
    • CAPACITY LBS750
    • COLOR FINISHGray
    • BRANDIAC
    • CONSTRUCTIONSteel
    • DESCRIPTIONSingle Sided Add-on Unit
    • MANUFACTURERS PART NUMBERQS-2001044
    • TOP CONSTRUCTIONPlastic Laminate Safety Edge
    • HEIGHT INCHES (FIXED LEG)72
    • SERIESDimension 4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed