Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sjobergs SJO-33280 - Scandi Plus Workbench 1425

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Sjobergs SJO-33280 - Scandi Plus Workbench 1425

Item #: WBB1639448

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,080.00
Product Information
Customer Review
Product Q&A
Accessories
Sjobergs SJO-33280 - Scandi Plus Workbench 1425

The Sjobergs Scandi plus workbenches are the perfect benchs for the discerning woodworker. The top, made of beech, has two double rows of bench dog holes working from each vise. You can use the holdfast in all the dog holes on the top and in the trestle. All the Sjƶbergs accessories make this bench very flexible.

Product Specifications

    • CAPACITY LBS350
    • LENGTH INCHES65
    • TOP CONSTRUCTIONBeech
    • CONSTRUCTIONBeech
    • WIDTH INCHES30
    • HEIGHT INCHES35
    • MANUFACTURER PART NUMBERSJO-33280
    • BRANDSjobergs

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result