True® Work Top Refrigerator 1 Section - 27-5/8"W x 30-1/8"D x 33-3/8"H, 2 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Work Top Refrigerator, one-section, s/s top w/rear splash and sides, accommodates (2) 12x20x8 pans (not included), white aluminum interior w/300 stainless steel floor, 5" castors, rear mount, 1/6 HP, 115v/60/1-ph, 3.9 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$5,599.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 30-1/8 in |
| Height | 33-3/8 in |
Product Details
| Type | "7"" (No Divider Available)" |
| Horsepower | 1/6 HP |
| Amperage | 3.9 A |
| Hertz | 60 Hz |
| Number of Drawers | 2 |
| Voltage | 115 V |
| Number of Doors | 2 |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | TWT-27D-2 |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |