Undercounter Refrigerator, 33-38° F, stainless steel top & sides, white aluminum interior with 300 stainless steel floor, 4 drawers accommodates 12" x18" x 6" food storage box (NOT included), 5" casters, front breathing, 1/5 HP, 115v/60/1-ph, 5.0 amps, NEMA 5-15P.
Note: Casters are not factory installed. Overall height is 35-15/16" including casters.
True® Undercounter Refrigerator 48-3/8"W x 30-1/8"D, 4 Drawers
Write a Review
|
Questions & Answers (0)
Product Description
True Undercounter Refrigerator 48-3/8"W x 30-1/8"D
PRICE
$9,345.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48-3/8 in |
| Depth | 30-1/8 in |
| Height | 29-3/4 in |
| Cord Length | 7 ft |
Product Details
| Plug | NEMA 5-15P |
| Body Color Family | White |
| Door Type | Solid |
| Refrigerant | 134a |
| Number of Drawers | 4 |
| Adjustable Shelf | Yes |
| Defrost | Frost-Free |
| Defrost Type | Frost-Free |
| Number of Shelves | 2 |
| Phase | 1 |
| Manufacturers Part Number | TUC-48D-4 |
| Brand | True |
| Type | Undercounter Refrigerator |
| Shelf Type | Glass |
| Horsepower | 1/5 HP |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Handle Type | Curved Handle |
| Temperature Range | 33 - 38 °F |
| Capacity | 15.75 ft³ |
| Number of Doors | 4 |
| Voltage | 115 V |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF, UL |
| NEMA | 5-15P |