True® Work Top Refrigerator 1 Section - 27-5/8"W x 30-1/8"D x 33-3/8"H, ADA, 1 Door, 2 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
Work Top Refrigerator, one-section, (2) shelves, s/s top with rear splash, door & sides, white aluminum interior with 300 stainless steel floor, 3" castors, rear mount, 1/6 HP, 115v/60/1-ph, 3.9 amps, NEMA 5-15P, 34" working height, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$3,099.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 30-1/8 in |
| Height | 33-3/8 in |
Product Details
| Type | Work Top Refrigerator 1 Section |
| Horsepower | 1/6 HP |
| Amperage | 12 A |
| Hertz | 60 Hz |
| Refrigerant | R134A |
| Temperature Range | 34 - 44 °F |
| Voltage | 120 V |
| Number of Doors | 1 |
| Number of Shelves | 2 |
| Material | Wood Laminate |
| Phase | 1 |
| Manufacturers Part Number | TWT-27-ADA |
| Brand | True |
Compliance & Certifications
| NEMA | 5-15P |