Global Industrial 18-1/4"W x 23-7/8"D x 5-3/8"H Steel Workbench Drawer. Color Finish: Black.
Model # :WB606964BK
Global Industrial Workbench Steel Drawer 18-1/4"W x 23-7/8"D x 5-3/8"H - Black
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 18-1/4 in |
| Depth | 23-7/8 in |
| Height | 5-3/8 in |
Product Details
| Type | Drawer |
| Color | Black |
| Brand | Global Industrial |
Related Products
PREMIUM WORKBENCH PEDESTALS Includes built-in base. Combine any of our strong, all welded steel workbench pedestals and stacking drawers to create the ideal workstation for your application. All drawers feature full-length aluminum extrusion handle. Drawer glides smoothly on nylon rollers and includes an individual cylinder lock. All locks are keyed-alike. 12" deep drawers accept hanging file folders. Weight capacity is 450lbs. 19 gauge. Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 11.06"H)
This sturdy product can hold a wide variety of items that would otherwise require space on your workbench. The solidly built drawer features a smooth sliding mechanism that quickly and quietly lets you access your supplies. Features: Full Extension Ball Bearing Suspension Fully Mig Welded/Assembled 100# Capacity 20" Front to Back , 14.5" Wide Stainless Steel with #4 Brushed Finish
Stackbin 4-MRBC-L-GY Steel Drawers 14"W x 23"D x 5"H - Gray This series of workbench drawers are offered in (3) different heights with a file drawer option as well. All roller bearing drawers with a case will bolt together in any configuration and lag bolt to the bottom of any wood top work bench. All drawers are 23" deep and have 20" roller bearing slides with 75 lbs. capacity. 16 & 18 Gauge spot-welded & bolted construction.
Stackbin 4-MDDC-L-GY Drawer W/Lock 14"W x 23"D x 11"H - Gray This series of workbench drawers are offered in (3) different heights with a file drawer option as well. All roller bearing drawers with a case will bolt together in any configuration and lag bolt to the bottom of any wood top work bench. All drawers are 23" deep and have 20" roller bearing slides with 75 lbs. capacity. 16 & 18 Gauge spot-welded & bolted construction.
Organize your workbench with Tennsco's Stackable Drawer. Each drawer features a cam lock and full-extension ball bearing suspensions and can be stacked or mounted with included hardware. Comes standard with a convenient pencil tray and drawer divider. Durable Medium Gray finish.