Coast 21531 Model FL75R Rechargeable Dual Color 1000 Lumen Headlamp Kit
|
Questions & Answers (0)
Product Description
With Coast's commitment to quality, the FL75R Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The FL75R Headlamp is backed by Coast's lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Battery Type | Rechargeable Pack or AAA |
| Type | Headlamp |
| Mode Types | High, Low |
| Water Rating | IPX4 |
| Color | Black/Red |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Style | General Purpose |
| Rechargeable | Yes |
| Max Lumens Range | 1000-1199 |
| Max Lumens | 1000 |
| Runtime Full Power Hours | 2.15 |
| Material | Plastic |
| Beam Distance | 156 m |
| Manufacturers Part Number | 21531 |
| Bulb Type | LED |
| Light Modes | 2 |
| Water Resistant | No |
| Brand | Coast |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | ANSI/FL1 |