Manual portable stretch wrapper machine with frictioned roller carriage and manual tension adjusting of the film. The machine works with any type of stretch film.
Robopac Wrapman Manual Portable Stretch Wrapper
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,049.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-7/8 in |
| Weight Capacity | Unlimited lbs |
| Max Roll Width | 20 in |
| Max Load Size | 40"L x 48"W x 79"H |
| Max Wrap Height | 86 in |
| Max Load Diameter | Unlimited in |
| Min Roll Width | 20 in |
| Wrap Height | 86 in |
Product Details
| Assembly Required | Yes |
| Type | Portable Manual Stretch Wrapper |
| Operating Speed | Manual Machine |
| Color | Blue |
| Roll Capacity | 20" Standard |
| Voltage | 110 V |
| Material | Steel |
| Description | Wrapman Manual Portable Stretch Wrapper |
| Manufacturers Part Number | 9000301057 |
| Programmable | No |
| Brand | Robopac |
Warranty
| Warranty | 1 Year |