Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3181297

MPN #: BWKPPRSTRWBLIW

Boardwalk® Wrapped Jumbo Paper Straws, 7-3/4"L, Black, 1280/Carton

Product Description
Individually wrapped straws offer function and convenience for on-the-go drinks. High-quality material provides strength. Ideal for sipping cold liquids like soda, juice, milk, and iced coffee. The jumbo straws are perfect for offices, schools, restaurants, and events. Each straw is wrapped in paper to ensure the straw remains sanitary, even after handling.

Features:
  • High-quality material provides strength while also maintaining flexibility
  • Individually wrapped to ensure the straw remains sanitary, even after handling
  • Great for offices, schools, events, and restaurants


PRICE
$21.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4 in
Size7-3/4

Product Details

TypeWrapped Straw
Made in the USANo
MaterialPaper
Package Quantity1280
DescriptionWrapped Jumbo Paper Straws
ColorBlack
Manufacturers Part NumberBWKPPRSTRWBLIW
For Use WithCold Beverages
BrandBoardwalk