Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunbeam

Model # :WBB3192687

MPN #: 4273200000

Sunbeam® Full-Size Steam Master Iron with 3-Way Auto Off, White/Blue - Pkg Qty 4

Product Description
Sunbeam® Full-size Steam Master, Motion Smart® with LED light, 3-way Auto Off, Drip Free, Non-Stick Soleplate, Vertical Steam, White.

PRICE
$215.80  Sold in packages of 4 / $53.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width4-1/2 in
Height5-1/2 in
Weight4 lbs

Product Details

TypeIron
ColorBlue
Amperage10 A
Country of OriginChina
Wattage1200 W
Voltage120 V
MaterialPlastic, Aluminum
DescriptionSteam Master Iron
Manufacturers Part Number4273200000
Steam DurationShot
BrandSunbeam

Warranty

Warranty2 yr