Boardwalk® Extra Heavy-duty Scour Pad is the perfect cleaning tool, designed for deep cleaning of heavily of encrusted pots, pans, and kitchen equipment. The convenient, hand-held size works well on grimy maintenance equipment and requires less scrubbing. Great for removing stubborn, caked on grease and food stains. Makes an excellent alternative to stainless steel scrubbers that can scratch surfaces and lose shape over time.
Model # :WBB260348
MPN #: BWK188
Extra Heavy Duty Scouring Pads, Blue, 20 Pads
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3-1/2 in |
| Thickness | 7/8 in |
Product Details
| Type | Extra Duty Scouring Pad |
| Material | Fiber, Resin, Mineral |
| Package Quantity | 20 |
| Color | Blue |