Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Scotch-Brite

Model # :WBB3037996

MPN #: 59033

Scotch-Brite® Scour Pad, 2 3/4 X 4 1/2, Purple, 4/Pk, 6 Pk/Ct

Product Description

High-scouring, low-scratching abrasive. Open-coil design. Tough synthetic fiber. For wet or dry use.

PRICE
$48.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width2-13/16 in
Size2-3/4 in x 4-1/2 in
Size (W x L)2-3/4 x 4-1/2

Product Details

TypeScrubbing Pad
MaterialCoiled Synthetic Fiber
Package Quantity24
ColorPurple
Brand3M Scotch-Brite