Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173190

MPN #: K3972-3

Lincoln Electric® X-Tractor® Mini Portable Welding Fume Extractor, 120V, 1 Ph, 60Hz, Black

Product Description
The X-Tractor® Mini is a light weight; high vacuum portable fume extraction system designed to filter particulate and remove welding fumes. Intended for light duty welding applications; the quiet operation and portability of the Miniflex make this system an ideal solution for confined and hard to reach spaces.

Features:
  • Create a safer work environment for welders/shop employees
  • Effectively remove weld fume particulate with large surface area coverage and 99.7% filter unit efficiency
  • Light weight; durable construction and portable design
  • Compact size for use anywhere you go
  • Current Sensor - Automatic start/stop capability by sensing welding current
  • Multiple Extraction Settings - Select extraction CFM setting based on environmental conditions
  • Quiet Operation - Operates at a sound level of less than 80dB(A)
  • Carbon Brush System - Monitors and alerts brush consumption based on 750 run hours
  • System Airflow Check - Easily observe extraction performance
What's Included:
  • Extraction Hose with adapter - 8 ft. (2.4 mm) length; 1-3/4 in. (45 mm) I.D.
  • LongLife-H™ main filter
  • HEPA filter
  • (2) Carbon Brushes
  • Seals for motor


PRICE
$2,419.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-13/16 in
Width15-5/8 in
Height29 in
Weight40 lbs

Product Details

CFMLow: 95; High: 108 CFM
ColorBlack
Cleaning SystemNo
Voltage120 V
Phase1
DescriptionVacuum for Fume Extraction
Manufacturers Part NumberK3972-3
HEPAYes
Motor Horsepower2.4 HP
BrandLincoln Electric

Warranty

Warranty3 yr