RESPAWN FLEXX Mesh Gaming Chair With Lumbar Support, Adjustable Headrest - Black
Write a Review
|
Questions & Answers (0)
Product Description
Top gaming performance. The RESPAWN FLEXX is a full mesh ergonomic gaming chair that provides breathable comfort and support through busy workdays and extreme all-nighter gaming sessions. See how the FLEXX decreases your gaming fatigue and increases your gaming performance.
Ultra strong breathable performance mesh seat and back Height and pivoting adjustable headrest Height and depth adjustable armrests 115-degree recline 300 lb weight capacity for long-lasting use
PRICE
$375.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 50-3/16 in |
| Weight Capacity | 300 lbs |
| Weight | 45.2 lbs |
| Seat Width | 20-1/8 in |
| Seat Depth | 20-1/2 in |
| Seat Height | 19-5/16 - 22-3/16 in |
| Min Seat Height | 19-5/16 in |
| Max Seat Height | 22-3/16 in |
| Base | 5 Legged |
| Back Width | 20-11/16 in |
| Back Height | 21-11/16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Full Back Recline |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | RSP-PRMB03-BLK |
| Collection | Gaming Chair |
| Brand | RESPAWN |
| Series | RSP-PRMB03 |
| Casters | Yes |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Gaming Chair |
| Frame Material | Metal |
| Back Type | High Back |
| Seat Material | Mesh |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |