GoGreen Power® COB LED Flashlight with 3 AAA Batteries, 80 Lumens, Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
The GoGreen Power® COB LED flashlight features the latest and greatest chip on board LEDs. This small portable light packs 80 lumens of powerful white light and is powered by 3 AAA batteries, which are included in the unit. The shatterproof lens and heavy duty aluminum casing provides durability along with water resistance for any weather condition. The premium lanyard makes it convenient to carry around on belts, purses, inside pockets, etc.
PRICE
$32.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Battery Type | AAA |
| Type | LED Flashlight |
| Color | Assorted |
| Batteries Included | Yes |
| Style | General Purpose |
| Rechargeable | No |
| Number of Batteries | 3 |
| Max Lumens | 80 |
| Material | Aluminum |
| Package Quantity | 12 |
| Manufacturers Part Number | GG-113-COBD12 |
| Bulb Type | COB LED |
| Water Resistant | Yes |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 yr |