Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB3152675

MPN #: GG-ZOOMIE20

GoGreen Power Zoomie 2.0 Rechargeable Flashlight, 1200 Lumens, Black

Product Description
The GoGreen™ Power® 28 LED flashlight uses brightest white LED technology and provides you with an Manual Focus Flashlight: The Zoomie 2.0 COB LED Flashlight packs multiple features in a robust form factor. Its unique zoom feature makes the Zoomie create a tight beam of light, which has a greater range when zoomed out.

With its 1200 lumens zoom lens, brace yourself for the super bright light that the zoomie emits, excellent for family daily use, fishing, camping, hiking, night repairs, and many more activities. The flashlight comes with a free nylon belt pouch, which comes in handy for quick access and convenient storage. It has 3-modes of function - high, low and strobe mode for emergencies. This portable flashlight meets all industry standards.

Features:
  • 1200 lumen zoom lens
  • 3 Modes - High, low and strobe
  • USB Rechargeable 2600mAh lithium ion battery with red indicator light. Micro USB cable included
  • Zoom lens provides focus on objects up to 1000ft away
  • Solid aluminum frame equipped with a wrist strap
  • Lay on the table design prevents rolling
  • Nylon belt pouch included
  • Screw Off Base w/removable 2600 MAH Battery
  • Anti-Slip Design
  • Micro USB Rechargeable 18650 Lithium Battery
  • Bulb Type: COD LED
  • Unit Weight (lb.):0.36
  • Assembled Length (in.): 1
  • Assembled Width (in.): 1
  • Assembled Height(in.): 6-1/4"-6-3/4" (zoom function)
  • Color: Black
  • Batteries Required: No
  • Prop 65 Compliant: Yes


PRICE
$37.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width1 in
Height6-3/4 in
Weight0.4 lbs

Product Details

Battery TypeRechargeable
TypeFlashlight
Mode TypesHigh, Strobe, Low
ColorBlack
Batteries IncludedYes
StyleFloodlight/Spotlight
RechargeableYes
Number of Batteries1
Max Lumens1200
Runtime Full Power HoursNot Found
MaterialAluminum
Package Quantity1
Manufacturers Part NumberGG-ZOOMIE20
Bulb TypeLED
Light Modes3
BrandGoGreen Power

Warranty

Warranty1 yr