OmegaBeams 28 LED high-intensity flashlight by GoGreen Power, is professional grade complete with brightest white LED technology, aluminum shell housing and a shatter proof lens. Flashlight is water resistant and includes 3C GoGreen Power batteries.
GoGreen Power, 28 LED Professional Flashlight, GG-113-28BK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.5 in |
| Width | 12.5 in |
| Height | 2 in |
| Weight | 0.8 lbs |
Product Details
| Battery Type | C |
| Number of Batteries | 3 |
| Package Quantity | 1 |
| Description | GoGreen Power, GG-113-28BK, 28 LED Professional Flashlight |
| Color | Black |
| Manufacturers Part Number | GG-113-28BK |
| Brand | GoGreen Power |
Warranty
| Warranty | 1 year manufacturer defect yr |