Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3080084

MPN #: 30321

Coast® XP9R Dual Power Rechargeable Flashlight, Vending Package

Product Description
Pack bold lighting power wherever work takes you. A small but mighty workhorse in our XP series of professional flashlights, the COAST XP9R delivers brightest-in-class light-peaking at 1200 lumens-with three output modes and multi-beam capability. Featuring Rechargeable Dual Power technology, this flashlight is powered by a COAST ZITHION-X™ rechargeable battery (charging cable included) but can also run on CR 123 lithium batteries (purchased separately). Patented SLIDE FOCUS®optical technology ensures you can meet the moment with flawless transitions between Ultra View Flood Beam and BULLS-EYE™ Spot Beam.

PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.12 in
Width2.95 in
Depth2.44 in
Height7.91 in

Product Details

Battery Type1 Rechargeable or 2 CR123
Mode TypesHigh/Med/Low
Water RatingIP54
ColorBlack
Intrinsically SafeNo
Batteries IncludedYes
StyleGeneral Purpose
RechargeableYes
Max Lumens Range1200-1299
Max Lumens1200
Runtime Full Power Hours3 h 10 min
MaterialAluminum
Package Quantity1
Beam Distance180/410/738 m
Manufacturers Part Number30321
Bulb TypeLED
Light Modes3
Water ResistantYes
BrandCoast