Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3201706

MPN #: 31134

Coast® GX40R Waterproof USB-C Rechargeable Flashlight, Black

Product Description
Two functions, endless applications. The waterproof GX40R is a powerhouse flashlight designed for versatility and reliability. With a powerful 3000-lumen output and built-in power bank functionality, this durable flashlight is perfect for lighting your way and topping off your devices both on the go and during emergencies. The Twist Focus™ Pure Beam® optic seamlessly transitions between a wide flood beam and a focused spotlight. With five lighting modes - medium, high, low, moon glow, and turbo - it adapts to any situation, offering up to 145 hours of runtime. Constructed with a high-strength polymer body and waterproof up to 1 meter with an IPX7 rating, the GX40R is built to withstand rugged conditions. The built in USB-C ports allow you to charge up or charge out easily. Combining powerful illumination and practical device-charging capabilities, the GX40R is the ultimate tool for those who demand more from their gear.

Features:
  • Battery Charges Inside Light: Coast® ZITHION™ non-ported rechargeable batteries are built to charge from within your Coast® light using a Coast® charging system
  • Battery Charging Level Indicator: Check the status of your batteries charge level with our built-in charge level indicator. (Solid red) when charging, (solid green) when fully charged
  • Battery Life Indicator: Know when to power back up - with a battery-life indicator, you can always know when your battery needs to be recharged
  • Built-In USB-C Port: With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Dust Resistant: Take on any dirty work environment with this dust resistant light
  • External Device Charging: Power any USB-enabled device. Select Coast® work lights feature a special external charging system that allows other devices to recharge directly from the work light's battery
  • Turbo Mode: The XP lights not only features standard light modes but also Coast's® signature Turbo Mode for overpowered light in critical situations
  • Twist Focus: Dial in the shape of light you need for the situation. Coast's® TWIST FOCUS™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight
  • Waterproof: Beam bright even in a downpour. Coast® waterproof lights and headlamps keep shining - in full luminescent power - even after being submerged underwater for hours


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8
Width2-1/8 in
Weight10.4 lbs

Product Details

Water RatingIP67
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours3
MaterialPolymer
Beam Distance270 m
Manufacturers Part Number31134
Light Modes5
Water ResistantYes
BrandCoast
Battery TypeEmbedded Lithium-Ion
TypeFlashlight
Mode TypesMoon Glow, Low, Medium, High, Turbo
ColorBlack
SeriesGX
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens2100
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/PLATO FL1