Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3226716

MPN #: 31287

Coast® TX300R Flashlight, 3000 Max Lumens, Aluminum, Black

Product Description
Push past the dark with the TX300R, a high-performance handheld flashlight engineered for outdoor explorers who demand serious output and smart design. Emitting up to 3,000 lumens, this compact light features six lighting modes-including Turbo for intense visibility and MoonGlow™ for extended runtimes-so you can adapt to changing conditions whether you're navigating a trail, setting up camp, or handling gear after hours. The integrated POWERiQ™ digital display shows real-time battery life, mode, and runtime data, while the Memory Mode switch lets you return to your favorite setting instantly. The Coast® PURE BEAM® system with Twist Focus lets you shift easily from a wide flood beam to a pinpoint spot. A rechargeable 5,000mAh battery powers the light and doubles as a power bank to top off your phone or GPS in the field. Rated IP67 waterproof and dust resistant, the TX300R is built for backcountry reliability with features that elevate your experience on and off the trail.

Features:
  • Battery Charging Level Indicator: Check the status of your batteries charge level with our built-in charge level indicator. (Solid red) when charging, (solid green) when fully charged
  • Pro-Tek Charging: Charge directly from AC, DC, and USB. Flashlights and headlamps with Coast® PRO-TEK Charging include a direct-connect port for powering back up
  • Turbo: 3000, High: 1200, Medium: 600, Low: 100, Moon Glow: 22


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-15/16
Width1-13/16 in
Weight0.4 lbs

Product Details

Water RatingIP67
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours4 h 30 min
MaterialAluminum
Beam Distance125 m
Manufacturers Part Number31287
Battery Type RequiredLithium Ion
Light Modes6
Water ResistantYes
BrandCoast
TypeRechargeable Flashlights
Mode TypesMoon Glow, Low, Medium, High, Turbo, Strobe
ColorBlack
SeriesTX
Number of Batteries Required1
StyleGeneral Purpose
RechargeableYes
Max Lumens Range22 to 3000
Max Lumens3000
Package Quantity1
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/PLATO FL 1