Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3136422

MPN #: DCF900H1

DeWalt® XR® Brushless Cordless 1/2" High Torque Impact Wrench Kit w/ Hog Ring Anvil, 20V

Product Description
Complete the toughest jobs utilizing the power of the Dewalt® 20V Max XR® 1/2 in. High Torque Impact Wrench. Delivering 1030 ft-lbs of Max fastening torque and 1400 ft-lbs of Max breakaway torque, making it ideal for large sized pipe flanges, grooved couplings, wheel lugs, concrete anchor bolt setting and many other heavy-duty impact wrench applications. Precision Wrench™ mode is included to help prevent overtightening in forward, and run-off in reverse, for additional user control. Utilize the updated 4-mode push button switch to easily transition speeds when needed. This kit includes our most powerful battery in its class, the 20V Max Dewalt® Powerstack™ 5.0 Ah battery utilizing revolutionary pouch cell technology to deliver 50% more power†, 50% more work per charge†, and 2X the lifespan†. The Dewalt® DCBP520 is compatible with all 20V Max tools and chargers.

Features:
  • Complete A Wide Variety Of Fastening Applications with 1030 ft-lbs of Max fastening torque and 1400 ft-lbs of Max breakaway torque.
  • Increase User Control In A Variety Of Applications with 4-mode speed settings and variable speed trigger.
  • Designed To Help Prevent Overtightening And Fastener Run-Off with Precision Wrench™ control.
  • Reduce Wear And Tear On The Battery While You Work With Batteryguard™ - a shock-absorbing battery-to-tool connection (battery sold separately).
  • Illuminate Dark Workspaces using the on-tool LED work light.
  • Loosens bolts up to 15% faster
Includes:
  • (1) DCF900 Impact Wrench
  • (1) DCBP520 20v Max Dewalt® Powerstack™ 5ah Battery
  • (1) DCB115 Charger
  • (1) Kit Bag


PRICE
$455.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Weight6 lbs
Drive Size1/2 in
Chuck Size1/2 in
Torque1400ft-lbs

Product Details

Cord TypeCordless
KitKit
Motor TypeBrushless
LED LightYes
Number of Chargers Included1
Manufacturers Part NumberDCF900H1
Battery Amp Hours5.0 Ah
BrandDeWalt
Speed0-2300 ft/min
Battery Type20 V MAX
TypeImpact Wrench
Anvil TypeHog Ring
Switch TypeTrigger
StyleHigh Torque
Number of Batteries1
Voltage20 V
IncludesDCF900, DCBP520, Charger, Kit Bag
Rate Of Impact (BPM)0-2200
DescriptionImpact Wrench with Hog Ring Anvil

Warranty

Warranty3 Years Limited, 1 Year Free Service Contract, 90 Days Money Back Guarantee