Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192625

MPN #: 130G37-0183-F1

Briggs & Stratton® XR Series™ Horizontal Shaft Engine, 208cc, 6-1/2 HP

Product Description
Briggs & Stratton® 9.0 Gross Torque engines are built with dependable features like float carburetors for easy starting, Dura-Bore® cast iron cylinder sleeves for extended life and overhead valve design for cooler operation. Buyer protection package provides two-year limited consumer engine warranty.

Features:
  • Maintenance-free Magnetron® electronic ignition for quick, dependable starts
  • Overhead valve design (OHV) for cooler operation and longer valve life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$719.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeHorizontal
Horsepower6-1/2
Displacement208 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeHorizontal
Ignition SystemMagnetron Electronic
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA