Boardwalk® Xtra Roll Paper Towel, 1-Ply, 8"W x 800'L, White, 960 Sheets/Roll, 6 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Boardwalk® Xtra Roll Towels are designed for a superior hand drying experience in a high-traffic restroom. The one-ply, white towels are strong and absorbent with a cloth-like feel. When combined with Boardwalk® Xtra controlled roll towel dispensers, these controlled roll towels offer the benefits of waste reduction and cost savings. Unique weave pattern for upscale appearance and added absorbency. Structured towel.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 800 |
| Width | 8 in |
| Sheet Length | 10 in |
| Sheet Width | 8 in |
Product Details
| Type | Paper Towels |
| Color | White |
| Style | 1 Ply |
| Number of Sheets | 960 |
| Size Type | 960 |
| Material | Paper |
| Description | Paper Roll Towels |
| Package Quantity | 6 |
| Manufacturers Part Number | BWK35XTRA |
| Brand | Boardwalk |