Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Waring

Model # :WBB3798614

MPN #: WWHD500

Waring® Belgian Waffle Maker, Single, Rotary, 120V

Product Description
Transform your menu with versatile waffles that go beyond breakfast into both sweet and savory creations. Perfect for busy operations that require greater output for extended periods of time, this Belgian waffle maker features ultra-durable cast-iron plates that heat up faster and retain temperatures longer. Designed with a unique 360° rotary design to ensure even cooking of up to 30 flawlessly formed Belgian waffles per hour(7.25" W x 1.125" H), the model is a must for creating a versatile menu staple with endless sweet or savory possibilities.

Features:
  • Even heat distribution allows for quick and more consistently cooked waffles
  • Cast-iron plates come preseasoned, offering a permanent nonstick coating right out of the box
  • Programmable temperature & time functionality on the rear of control box
  • Rotary feature for even baking and browning
  • Automatic countdown timer is triggered when waffle plate is rotated
  • Audible beep lets you know when waffles are done
  • Easy 1-handle design to eliminate user confusion during operation
  • Cast-iron guard rails and non-skid rubber feet for greater unit stability
  • Dishwasher-safe removable stainless steel drip tray
  • Great for high-volume chains, continental breakfasts and ice cream shops
  • Includes 1 batter cup
  • Maximum temperature 425°F
  • One year limited warranty


PRICE
$1,325.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-3/4 in
Depth25-1/2 in
Height11-1/2 in
Weight39 lbs

Product Details

PlugNEMA 5-15P
TypeWaffle Maker
Amperage13.3 A
Hertz60 Hz
Temperature RangeUp to 425 °F
Voltage120 V
Watts1600 W
Manufacturers Part NumberWWHD500
BrandWaring

Warranty

Warranty1 Year

Compliance & Certifications

CertificationsETLus, NSF