Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430192

MPN #: 23050.0007

Single Brewer With Portable Server, Single, 120V 3S Mech Sf

Product Description
Single Coffee Brewer
  • Brews 5.1 to 11.4 gallons (19.3 to 43.2 litres) of perfect coffee per hour.
  • Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 and 5.7 litre) batches.
  • Adjustable bypass ensures perfect coffee regardless of batch size.
  • Hot water faucet does not affect brew level.
  • Electronic timer ensures fast set up and accurate brew levels.
  • Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size.
  • 1.5GPR portable server (included) has a patented Safety-Fresh® brew-through lid with vapor seal and spill protection.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • International electrical configurations available.

Electrical: 120V models require 2-wires plus ground service rated 120V, single phase, 60 Hz.120/208V or 120/240V models require 3-wires plus ground service rated 120/208V or 120/240V, single phase, 60 Hz.
Plumbing: 20-90 psi (138-621 kPa). Supplied with 1/4" male flare fittings.
Other: Based upon incoming water temp of 60°F (140°F rise).Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

PRICE
$1,979.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-1/4 in
Depth19 in
Height29-1/3 in

Product Details

Capacity5.1 gal./hr
Voltage120 V
Watts2100 W
Manufacturers Part Number23050.0007
Amperage17.5 A
Water Fill TypePlumbed
Power Cord AttachedNo
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF