Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerblanket

Model # :WBB3183127

MPN #: TH330CONNECTG

Powerblanket® Xtreme Connect Insulated IBC Tote Heater For 330 Gal Cap., Up to 145°F, 120V

Product Description
The 330-gallon (1250 liter) IBC tote heater from Powerblanket® offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your IBC tote, keeping the contents protected and at the optimal temperature. The TH330CONNECTG comes with an adjustable thermostat controller, so you can regulate the temperature of the industrial heating blanket. The outside material of the heater is a durable and super-rugged alloy vinyl shell and can be safely used in temperatures as low as -60°F. This revolutionary design provides uniform heat throughout the tote, thus eliminating hot and cold spots. Powerblanket® products provide a maintenance-free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money.

This IBC tote/tank heater comes equipped with a Smart adjustable thermostatic controller that connects with a smartphone app, allowing the user to receive notification alerts if the temperature slides outside of the preset thresholds. This means you can set the temperature to the desired level and leave it at that, with no concern for over or underheating your tote contents. With the Connected Series, you can go anywhere from ambient temperature up to approximately 145°F / 68°C.

Powerblanket® Connect products offer unparalleled temperature control and efficiency by combining advanced heating solutions with smart technology. With real-time monitoring and remote access, users can easily manage temperatures, optimize energy consumption, and prevent downtime from anywhere. This connected system ensures precise temperature regulation, protecting valuable materials from freezing or overheating. Powerblanket® Connect products provide peace of mind by keeping operations running smoothly, minimizing costs, and enabling data-driven decisions for continuous improvement.

Powerblanket® Xtreme Connect TH330CONNECTG 330-Gallon IBC Tote Heating Blanket with Adjustable Smart Thermostat Controller.

Features:
  • Includes Smart adjustable controller, adjust temperature from ambient up to 145°F / 62°C (± 5°F / 3°C)
  • Quick on-site control - manage the heater temperature setting with a quick Bluetooth connection via an App on your smartphone
  • Provides real-time monitoring – Track temperature changes via smartphone alerts for complete application oversight
  • Data-Driven Insights – Use gathered data to improve application processes and drive efficiencies
  • Includes buckles & straps to secure tight fit
  • Designed to be durable and weather-resistant for a long lifespan
  • Safely heat and protect a wide variety of chemicals and materials
  • Provide an insulated full-wrap design
  • Deliver uniform heat to temperature-sensitive products
  • Preserve expensive materials without scorching or burning
  • Provide easy access with an insulated non-heated removable top to prevent heat loss from your application and help retain the heat
  • If needed, you can cut a hole in the insulated top to allow for a manway or fill port without damaging the heater as the top is non-heated
  • Prevent waste by maintaining consistent temperatures
  • The actual IBC Storage Tote shown in pictures is not included with the heater; the IBC is sold separately
  • The 330 Gallon IBC Heater by Powerblanket® is the Ferrari of IBC storage tote heaters!
  • Material: Flexible Graphite / Super-Rugged Industrial Grade Vinyl Shell w/Alloy Infused


PRICE
$2,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length174 in
Width56 in
Height56 in
Weight45 lbs
Cord Length6 ft
Thickness3/4 in

Product Details

TypeAdjustable Temperature Blanket Heater
ColorGray
Amperage12 A
Max Temperature145 °F
For Use With330 Gallon Tote
Wattage1440 W
Voltage120 V
MaterialVinyl
Manufacturers Part NumberTH330CONNECTG
BrandPowerblanket

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, UL, CSA, CE