- Rotating cap to protect sensor
- LCD digital display
- Temperature and humidity in °F or °C
- Max/min record function
- Data hold to capture readings
- Auto-off function
Mastercool® Pen Type Hygrometer
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
| Width | 1-3/16 in |
| Height | 1/16 in |
| Range | -4°F - 140°F |
Product Details
| Display | LCD |
| Color | Gray |
| Accuracy | 3 Percent - 95 Percent °F |
| Temperature Range | -4 to 140°F °F |
| Resolution | 0.1°F, 0.1°C, 0.1% |
| Power Source | CR2032 Battery |
| Description | Pen Type Hygrometer |
| Features | Data Hold, LCD, Max/Min Record Function |
| Battery Life Hours | 100HR |
| Temperature | -4 to 140°F |
| Brand | Mastercool |