Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Yellow Jacket

Model # :WBB735706

MPN #: 69354

Yellow Jacket® AccuProbe™ II Leak Detector 69354

Product Description
Yellow Jacket® AccuProbe™ II Leak Detector 69354

Low, normal and highsensitivity levels with audible signalsto quickly and easily pinpoint leaks.

PRICE
$399.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Probe Length17 in

Product Details

Package Quantity1
ColorGray
Battery Life Hours4-1/2
Manufacturers Part Number69354
BrandYellow Jacket

Compliance & Certifications

CertificationsCE Listed, SAE J2791, EN 14624