1/4" Piston
Write a Review
Questions & Answers (0)
1/4" piston - for use with Series 41 and TITAN™ manifolds.
Specifications
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 4 in |
| Height | 1/4 in |
Product Details
| Manufacturers Part Number | 41133 |
| Description | Compatible with Series 41 and TITAN |
| Brand | Yellow Jacket |
Related Products
Yellow Jacket® TITAN™ 4-Valve Manifold Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ready identification. Sight ...
Yellow Jacket® TITAN™ 4-Valve Manifold with 60" Ball Valve Hoses Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Large, easy-to-read 3-1/8" (80 mm) steel case red and blue, 1% accuracy (Class 1) gauges. Front access for easy field recalibration. Double "O" ring piston for reliability and long service life. Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats. Contoured easy-grip handles for positive control. Color-coded for ...
Yellow Jacket® TITAN 4-Valve Manifold With 60" RYB Hoses and 3/8" x 45° 49987 Forged aluminum alloy body makes this unit lightweight for handling ease with the durability and reliability required for repeated use. Features: Fourth hose to enable connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses 3/8" Vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings are 1/4") Large, easy-to-read 3-1/8" steel case red and blue, 1% accuracy (Class 1) gauges Front access ...
Mastercool® is the leading manufacturer of professional quality A/C manifold gauge sets. Our manifold gauge sets are constructed of the finest materials and machined with precision to the highest quality standards. At Mastercool, every manifold we build is built to last. Features: 3-1/8" (PSI, °F) gauges 1/4" MFL Solid extruded aluminum body Free-floating piston type valves reduce O-ring wear Extra access port for vacuum line Silicone dampened gauges smooth out needle movement Gauges can be easily recalibrated in the field to maintain accuracy An extra-large sight glass for visual ...
Yellow Jacket® 41 Series Manifold With 60" Ball Valve Hoses 42715 Features: Forged body is solid brass for durability Full porting maximizes capacity Metal valve handles are full size for easy operation Hose anchors are forged into back of body at 45° Flutterless™ technology means surge protector and silicone dampened movement help minimize needle pulsation for easier, more accurate readings Sliding double "O" ring pistons reduce wear Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy (Class B) Limited lifetime warranty on manifold bar and valves only Made in ...