Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unitron

Model # :WBB2095940

MPN #: 13137-131-25-05

UNITRON Z850 Trinocular Zoom Stereo Microscope with C-Mount on Flex-Arm Stand

Product Description
The Unitron Z850 Series with a 6.3:1 zoom ratio is an ideal choice for industrial inspection, assembly, quality control, OEM integration, research and education applications requiring a higher magnification range. The Z850 Series is a versatile, high performance, ergonomically designed zoom stereo microscope ruggedly built to withstand years of heavy usage. The Z850 Series is available with either a binocular or trinocular viewing body.

Features:
  • Articulating Arm with lockable 14.5" vertical motion range and 3' scannable range
  • Horizontal or vertical c-clamp mount
  • Bonder Arm (E-Arm)
  • Trinocular viewing body
  • WF10x focusable eyepieces, 22mm field of view
  • 8x -50x magnification range with click stops at 1x, 2x, 3x, 4x and 5x
  • 115mm working distance


PRICE
$3,849.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width11 in
Height17 in
Weight50 lbs
EyepieceWF10X/20mm

Product Details

Viewing Head45° Viewing Angle
TypeStereo Microscope
Head TypeTrinocular
ColorBeige & Black
Eyepiece Magnification10X
Working Distance115mm
Mounting LocationFlex-Arm Stand
Zoom Ratio6.3:1
MaterialSteel, Aluminum, Polyethylene
DescriptionZ850 Zoom Stereo Microscope
Magnification Range8X - 50X
Manufacturers Part Number13137-131-25-05
BrandUnitron

Warranty

Warranty5 yr