Zep FS Floor Scrub, Food Industry Floor Cleaner, 5 Gallon Pail, 1 Pail
Write a Review
|
Questions & Answers (0)
Product Description
FS Formula 12167 is a chlorinated disinfectant, sanitizer, and deodorant for food processing plants and food retail establishments. It contains 5.25% available chlorine. It can be used as an egg shell sanitizer, a commercial laundry sanitizer, and in cooling towers. USDA applicable, D2. EPA registered.
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal |
Product Details
| Application | Scrubbing |
| For Use With | Food Processing Plants, Wineries, Institutional Kitchens, Breweries, Supermarket |
| Scent | Mild |
| Applicable Materials | Concrete, Masonry, Brick, Stone, Ceramic Tile |
| Size Type | 5 Gallon Pail |
| Helps Remove | Dirt, Food, Grease, Fats, Soap Scum |
| Package Quantity | 1 Pail |
| Description | Food Industry Floor Cleaner |
| Manufacturers Part Number | 246935 |
| Floor Type | Concrete, Ceramic Tile, Terrazzo, Sealed Concrete |
| Dilution Ratio | 1:25 |
| Brand | Zep |