Safco® Zenergy™ Ball Chair
Write a Review
|
Questions & Answers (0)
Product Description
Is your seating, zenful? Zenergy™ will enlighten any environment with its fun and spunky attitude, while putting a bounce in the step of ordinary. Designed with a 17 1/2" (anti-burst) exercise ball, that is covered in mesh, so your seating experience can come alive. This design allows a little zip in your sit by providing movement that not only helps you sit comfortably, but also helps you concentrate and supports better posture and balance. Movement keeps your mind open, while keeping your body actively engaged, no matter if you're problem solving, or having a casual conversation. Mesh cover in Grass, accented with four. Zenergy™ also comes with a pump to help you inflate to a better state of mind. Zenergy™ has an aura that says: Be One With Your Seat.
PRICE
$265.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 22-1/2 in |
| Height | 23 in |
| Weight Capacity | 250 lbs |
| Weight | 15 lbs |
| Seat Width | 22-1/2 in |
| Seat Depth | 17-1/2 in |
| Seat Height | 23 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Silver |
| Arm Type | Armless |
| Brand | Safco |
| Type | Ball Chair |
| Series | Zenergy |
| Number of Seats | 1 |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | No |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Greenguard Certified | Yes |
| CAL 117 Certified | Yes |