Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159134

MPN #: 6830STBL

Safco® Medina™ Conference Chair, Mid Back, 18" - 22"H Seat, Black

Product Description
Complete comfort for collaborative activities. Ideal for conference rooms and meeting spaces, Medina™ modern Conference Chairs with wheels envelop you in support with a breathable mesh back that flexes with your movements. A pneumatic seat height adjustment and tilt lock offer ultimate comfort for short-term seating, keeping meeting participants engaged with their work and colleagues. Part of a full family seating solution, Medina™ brings comfort and enhances productivity everywhere your work happens.

Features:
  • Mesh provides breathable back support
  • Upholstered seat cushion for comfort
  • Pneumatic seat height adjustment from 18"-22"
  • Built-in flex mechanism intuitively supports shifts in posture
  • 5-star base with casters for easy mobility
  • Integrated arms for support
  • Supports up to 275 pounds
  • Full family of seating-from private office to conference room
  • Meets rigid ISTA6A shipping standards to ensure chair arrives undamaged
  • Cylinder Stroke Length (inches): 5
  • Maximum Height (inches): 37
  • Minimum Height (inches) Only populate if adjustable: 32
  • Seated Area Maximum Depth (inches): 18
  • Seated Area Maximum Height (inches): 22
  • Seated Area Maximum Width (inches): 18
  • Seated Area Minimum Height (inches): 17
  • Seated Area Minimum Width (inches): 16
  • Finished Product Weight (Lbs): 22
  • Chair Functionality: 360° Swivel
  • Arm Type: Sloped
  • Base Type: Cylinder Base
  • Floor Compatibility For Casters: Cylinder Base
  • Removable Casters: Yes
  • Caster Tread Type: Hard
  • Caster Stem Type: Carpet Casters
  • Number of wheels/casters: 5
  • Leg Type: Swivel


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth28 in
Height37 in
Weight Capacity275 lbs
Seat Width18 in
Seat Depth18 in
Seat Height18 - 22 in
Min Seat Height18 in
Max Seat Height22 in
Base5-Star Base
Min Back Height16 in
Max Back Height16 in
Back Width18 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Arm TypeFixed
Manufacturers Part Number6830STBL
CollectionMedina
BrandSafco
TypeConference Chair
ColorBlack
SeriesMedina
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionConference Chair
Frame MaterialPlastic
Back TypeMid Back
Seat MaterialFabric