Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Genesis Bps

Model # :WBB3778423

MPN #: BPS-428-SE540

Genesis BPS™ RapidSeal II SE540, Multi-Head Flexible Tube Sealer, Fixed and Handheld, 100-240V

Product Description
The Genesis™ RapidSeal II, Model SE540 is a high-throughput sterile tube sealing system designed for laboratories and processing facilities that require maximum efficiency and consistent performance. Featuring a multihead configuration and hand-held sealing unit, the SE530 enables simultaneous or rapid sequential sealing of pvc tubing, significantly increasing productivity while maintaining sterile integrity.

Engineered with advanced heat-sealing technology, the RapidSeal II SE540 delivers strong, uniform, and repeatable seals with minimal operator input. Its versatility and streamlined operation, making it well suited for busy blood banking, cord blood, cell therapy, and biopharmaceutical environments. The robust construction supports continuous use in demanding settings, while the multihead design helps optimize workflow and reduce bottlenecks. The ergonomic hand-held sealing unit provides precise control for sealing tasks in challenging positions or confined spaces, while the main bench unit supports routine, high-volume sealing with minimal operator effort.

The Genesis™ RapidSeal II, Model SE540 provides a reliable solution for high-volume sterile tube sealing, supporting process efficiency, seal consistency, and compliance in regulated laboratory and production applications.

The Genesis™ RapidSeal II, Model SE540 is a flexible, dual function, multi-head bench-top device with fixed sealing head and a hand-held sealing unit. The SE540 is ideal for limited space and multi-head configurations.

Product Overview
  • Slim design to maximize available space
  • Flexible multi-head option
  • Notched Seal™ for easy separation
  • Fixed sealing head and hand-held sealing unit
  • Designed for medium duty sealing
  • RAPID SEAL II™ seals in 0.5 to 1.2 seconds
  • "Intelligent" RF Board – accepts and adjusts to all size blood tubing
  • CE and UL compliant
  • 1 year limited warranty
Special Features
  • 6' standard RF cable
  • Custom sealer stand
  • Splash guard
  • Easy to clean head protector
  • 50-60Hz
Multi-Head Configurations: The 530 & 540 Tube Sealers can be used independently or linked as a multi-head sealing unit with flexible head spacing (75 / 80 / 85 / 90 mm). Link 3, 4, 5, 6 or more units together.

PRICE
$5,319.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-SE540
TypeTube Sealer
Package Quantity1
BrandGenesis Bps