Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778562

MPN #: BPS-428-UCBJIG

Genesis BPS™ Sealing Jig, Acrylic For use with Cryobags

Product Description
The Genesis™ Sealing Jig is a precision-engineered fixture designed to ensure accurate, repeatable sealing of tubing assemblies in laboratory and blood processing environments. By securely positioning tubing during the sealing process, the jig promotes consistent seal placement and uniform results, reducing operator variability and improving process reliability. Its robust construction and intuitive design support efficient workflows while minimizing setup time. Built from durable, easy-to-clean materials, the Genesis™ Sealing Jig is ideal for regulated applications where consistency, accuracy, and dependable performance are critical.

Have the confidence to safely seal a cord blood unit using the Genesis™ Cord Blood Sealer and Cord Blood Sealing Jig

Product Overview
  • Designed to work with the Pall™ 25 ml cord blood freezing-bag
  • Designed to accurately guide tube sealing head
  • Protects freezing bag corners and prevents cell necrosis
  • Designed to prevent arching
  • Exclusive to Genesis™ BPS
  • 1 year limited warrant


PRICE
$399.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-UCBJIG
TypeSealing Jig
Package Quantity1
BrandGenesis Bps