Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB292661R

Global Industrial™ Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU, R32

Product Description
✓ Spot cool and room cool thermostat settings.
✓ Provides cooling for up to 440 ft2.
✓ R32 refrigerant, which has low global warming potential

With this 16,800 BTU Global Industrial™ Portable Air Conditioner, you can provide spot cooling between 64 and 86°F and 32 to 86°F room cooling for up to 440 ft2 in industrial plants, server rooms, hospitals, laboratories, and where electrical equipment creates additional heat within 64 to 113°F ambient temperature range. The thermostatically-protected compressor has two fan speeds to give you control of the cooling. Removable filters clean the air as it cools to improve air quality, and they are washable for easy maintenance. Two 5" Cold Air Nozzles are included and are recommend for use with the air conditioner with replacements available separately. The housing is made of metal for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. Limited 3-Year Warranty. Meets California and Washington State 2025 Low GWP requirements.

  • Single-phase 115V AC motor
  • 16,800 BTU, 1.5-ton cooling capacity
  • Two fan speeds with on/off timer
  • 64 to 86°F spot cooling, 32 to 86°F room cooling
  • On/off timer, compressor time-delay, auto-restart when power is interrupted
  • High/low pressure warning, self-diagnostic system, anti-freezing device
  • Optional Warm Air Exhaust Ceiling Duct Kit is available separately
  • ETL & cETL listed
  • PRICE
    $3,669.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width37 in
    Depth26-1/2 in
    Height41 in
    Weight211 lbs
    Cord Length10 ft
    Coverage Area430 ft²

    Product Details

    Number of Speeds2
    RefrigerantR-32
    Filter TypeWashable Mesh
    BTU Cooling16800
    MaterialSteel
    Phase1
    Manufacturers Part Number292661R
    BrandGlobal Industrial
    CFM400/470 CFM
    ColorBlue
    Hertz60 Hz
    Amp Circuit20 A
    Amps Cooling15 A
    Temperature Range Cooling64 To 113 °F
    Voltage115 V
    Ton1.5
    Cooling SystemAir
    Power Cord Type5-20P
    Condensate Tank Capacity3.17 gal
    Refrigerant TypeR-32

    Warranty

    Warranty3 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed