Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zurn

Model # :T9FB528128

MPN #: Z826U4-XL

Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and 4" Wrist Blade Handles - Lead Free

Product Description
Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridge and a 6" centerline rigid gooseneck spout with vacuum breaker. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 4" vandal-resistant color-coded metal wrist blade handles, mounting hardware and and stainless steel flex connection hoses.

PRICE
$435.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13-1/8 in
Weight5 lbs
Inlet Connection3/8 in
Spout Reach6 in
Spout Height8-3/4 in

Product Details

TypeMedical
ColorSilver
Spout TypeVacuum Breaker
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
StyleLead Free
Mounting LocationDeck
MaterialCast Brass
Manufacturers Part NumberZ826U4-XL
Faucet Holes1
Handle StyleDouble
BrandZurn

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes