Zurn Single Lab Faucet with 8" Gooseneck and 4" Wrist Blade Handle - Lead Free
Write a Review
|
Questions & Answers (0)
Product Description
Polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 4" vandal-resistant color-coded metal wrist blade handle, mounting hardware and and a 1/2" NPSM coupling nut for standard lavatory riser.
PRICE
$209.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 14-1/2 in |
| Weight | 3 lbs |
| Inlet Connection | 1/2 in |
| Spout Reach | 8 in |
| Spout Height | 8-7/8 in |
Product Details
| Type | Medical |
| Color | Silver |
| Gallons per Minute | 2.2 gal/min |
| Liters per Minute | 8.33 LPM |
| Style | Lead Free |
| Mounting Location | Deck |
| Material | Cast Brass |
| Manufacturers Part Number | Z825C4-XL |
| Faucet Holes | 1 |
| Handle Style | Single |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | Yes |