ZURN AquaSpec® Z826A1 Polished chrome-plated double laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 3-1/2 [89mm] centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 2-1/2 [64mm] vandal-resistant color-coded metal lever handles, mounting hardware and stainless steel flex connection hoses
Zurn Z826A1-6F - Deck Mounted Gooseneck Lab Faucet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 11-7/8 in |
| Inlet Connection | 3/8 in |
| Spout Reach | 3-1/2 in |
| Spout Height | 9 in |
Product Details
| Type | Medical |
| Color | Silver |
| Style | Female Nozzle Outlet |
| Mounting Location | Deck |
| Manufacturers Part Number | Z826A1-XL-6F |
| Faucet Holes | 1 |
| Handle Style | Double |
| Brand | Zurn |
Compliance & Certifications
| Certifications | A112.18.1 |
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |