OPEN FRONT TRAY
FOR ADJUSTABLE TRAY TRUCK
Use 15"D Trays on 24" and 40" D Trucks. 14 gauge powder coated steel.
Cannot be used on 30"D Trucks.
36"W x 15"D x 5"H Open Front Tray T6 for Jamco Adjustable Tray Trucks
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 5 in |
| Weight Capacity | 100 lbs |
Product Details
| Type | Open Front |
| Shelf Type | Solid |
| Shelf Capacity | 100 lbs |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | T6 |
| Brand | Jamco |