SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Item #: WB334475

(379)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
  • Global Industrial™ Pallet Jack Stop With Skid Truck Chock

    $38.95

  • Nestable Shipping Open Deck Pallet, Plastic, 4-Way Entry, 48" x 40", 3500 Lb Static Cap, Black

    $164.75

    Minimum Quantity 5 $32.95 each

Price: $379.95

Save $19.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 21"W x 48"L, 5500 Lb. Capacity

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Nestable Shipping Open Deck Pallet, Plastic, 4-Way Entry, 48" x 40", 3500 Lb Static Cap, Black

Nestable Shipping Open Deck Pallet, Plastic, 4-Way Entry, 48" x 40", 3500 Lb Static Cap, Black

Global Industrial™ Pallet Jack Stop With Skid Truck Chock

Global Industrial™ Pallet Jack Stop With Skid Truck Chock

Global Industrial™ Quick-Lift Pallet Jack Truck 5500 Lb. Capacity - 27 x 48 Forks

Global Industrial™ Quick-Lift Pallet Jack Truck 5500 Lb. Capacity - 27 x 48 Forks

Global Industrial™ Steel 3-In-1 Convertible Hand Truck With Pneumatic Wheels, 600 Lb. Cap.

Global Industrial™ Steel 3-In-1 Convertible Hand Truck With Pneumatic Wheels, 600 Lb. Cap.

Global Industrial™ 41-1/4 Qt. Plastic Wastebasket, Black

Global Industrial™ 41-1/4 Qt. Plastic Wastebasket, Black

Luxor Service Cart w/3 Shelves, 200 lb. Capacity, 33-1/2"L x 16-3/4"W x 36-3/4"H, Black

Luxor Service Cart w/3 Shelves, 200 lb. Capacity, 33-1/2"L x 16-3/4"W x 36-3/4"H, Black

✓ 3-function hand control (raise, neutral, and lower) for added comfort.
✓ Holds and maneuvers up to 5,500 lbs.
✓ No assembly required.

Take the weight off you — and your wallet — with the Global Industrial™ Industrial Duty Pallet Jack Truck. Equipped with a reinforced steel frame that won't bend, this product is designed for use in 3 shift (24 hour) operational environments. The polyurethane steer and load wheels ensure floors remain unmarked, and the spring-loaded, self-righting handle enhances comfort and ease of use while operating. In addition, the German engineered pump comes surrounded by a dust cover, ensuring a long, dependable service life. Ideal for warehouses, grocery stores, and distribution centers. 1 Year Limited Warranty. Measurements: 27" W x 48" L; Fork width: 6"; Raised height: 7-3/4"; Lowered height: 3"; Load wheels: 3"; Steer wheels: 7".

  • Includes entry rollers.
  • Offers a 190° steering arc.
  • Features a bright yellow, powder coat finish.
  • Weighs 159 lbs.

    Weights & Dimensions

    • Width 27 in
    • Length 48 in
    • Fork Width 6 in
    • Lowered Height 3 in
    • Weight Capacity 5,500 lbs
    • Raised Height 7-3/4 in
    • Weight 159 lbs

    Product Details

    • Load Wheel Material 3" Polyurethane
    • Operation Manual
    • Steer Wheel Material 7" Polyurethane
    • Assembly Required Assembled
    • Steer Arc Degrees 190 °
    • Type General Purpose
    • Entry Rollers Yes
    • Material Steel
    • Style Standard Forks
    • Duty Cycle 3 Shift (24 Hour) Operations
    • Brand Global Industrial
    • Manufacturers Part Number 334475
    • Color Family Yellow

    Warranty

    • Warranty 1 yr
    • Reinforced frame and solid steel tie rods allow the truck to withstand heavy use and provide long service.
    • Loop handle is spring loaded to return to upright position and eliminate bending to retrieve. Hand control includes 3 functions: raise, lower and neutral. Loop design is easily held at any angle.
    Customer Review

    5.0

    • 5 Star

      272
    • 4 Star

      92
    • 3 Star

      13
    • 2 Star

      1
    • 1 Star

      1

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: MARK ELLIS

      Date: June 28, 2022

      pallet jack
      Your review:
      perfect
    • Reviewer: SANDRA

      Date: January 04, 2022

      Partner
      Your review:
      This is the second Pallet Jack we ordered from Global Industrial for your concrete shop and so far we are quite impressed with the durability and build of it. Definitely recommended!!!
    • Reviewer: MATTHEW

      Date: December 17, 2021

      Excellent Operation
      Your review:
      Thus far these pallet jacks have lived up to their billing and more. Very smooth and quiet rolling compared to our previous equipment.
    • Reviewer: LEE

      Date: July 15, 2021

      Keep it simple.
      Your review:
      No problems so far.
    • Reviewer: TIFFANY

      Date: June 04, 2021

      AMAZING CUSTOMER SERVICE
      Your review:
      Amazing Customer Service One of the wheels broke off- They immediately sent a replacement! Love GLOBAL INDUSTRIAL
    • Reviewer: JIM

      Date: May 19, 2021

      Good service and good product
      Your review:
      Pallet jack arrived quickly and looks to be a well-working product (only used it a few times, but with substantial weight). It rolls very smoothly.
    • Reviewer: CATHLEEN

      Date: April 08, 2021

      Good Quality
      Your review:
      Does the job! Good Quality!
    • Reviewer: REUBEN

      Date: April 06, 2021

      Pallet Jack
      Your review:
      Easy to use, the guys love it.
    • Reviewer: MEOSHA

      Date: March 18, 2021

      good quality
      Your review:
      excellent delivery
    • Reviewer: Vonda

      Date: January 14, 2021

      Great product and company
      Your review:
      Company was wonderful to work with and jack works like a dream
    Product Q & A

    There are 5 questions and 3 answers for this product.

    • question

      Question Asked By: MELISSA, May 03, 2020

      Answer This Question

    • What is the shipping cost for this pallet jack

      Question Asked By: Monica, March 02, 2018

      Answer This Question

    • Could you please tell me where this pallet jack is made. I need it's point of origin for my customs paperwork. Thanks

      Question Asked By: ANDY, October 04, 2016

      Answer This Question

      Question Answered By:

      • anonymous

        The Country of Origin is China.

    • DO YOU HAVE A PARTS DIAGRAM FOR THIS PALLET JACK?

      Question Asked By: Jeremy , April 27, 2015

      Answer This Question

      Question Answered By:

      • Product Expert, April 27, 2015

        Yes we do, please contact customer service at 1.888.978.7759 to acquire it, thank you

    • I WOULD LIKE TO ORDER THIS ITEM AND ARRANGE FOR SHIPPING. WHAT IS THE WEIGHT OF THIS ITEM ?

      Question Asked By: ARLANA, February 21, 2013

      Answer This Question

      Question Answered By:

      • Product Expert, February 20, 2013

        The weight of Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48 is 159lbs.

    Warranty

    This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

    Upgrade this item for just $186.05 more

    Global Industrial™ Premium Pallet Jack Truck 6600 Lb. Capacity - 27 x 48 Forks

    Item #: 585354

    (38)

    Ships in One Business Day

    $566.00

    compare items
    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    Extended Service Plans

    Why protect your purchase today?

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

    Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

    Item #: WB334475

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant